Shop All HVAC Installation Accessories
Diversitech
Heat Pump Riser, 4 In Extension
Mfr # HPR-EXT
Zoro # G0982737
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Handlers, Condensers, Heat Pumps
- Type 4 in Extension
- Description Heat Pump Riser, 4 in Extension
- Accessory Type Heat Pump Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # HPR-EXT
- Zoro # G0982737
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Heat Pump Riser |
For Use With | Air Handlers, Condensers, Heat Pumps |
Type | 4 in Extension |
Description | Heat Pump Riser, 4 in Extension |
Accessory Type | Heat Pump Riser |
Description
Heat Pump Riser, 4 in Extension, Heat Pump Riser, 4 in Extension, For Use With Air Handlers, Condensers, Heat Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Replacement Sensor, Black (1309007-045)
- BRASS ACCENTS SCROLL REG 4x10" W/DMP PB (A03-R4410-605)
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FB10X20_4)
- ENVION Envion 6014117 Four Seasons 4-in-1 HEPA Air Purifier; Fan; Heater & Humidifier (6014117)
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red (T-418)
- DIVERSITECH Heat Resis. Cloth 36 X 36In. (16520)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- DIVERSITECH Heat Pump Riser, 6 In., Gray (HPR-6)
- DIVERSITECH Furnace Mounting Block (FB-1)
- SUPCO Access Fitting, SF3605 (SF3605)
- Diversitech HVAC Installation Accessories