Shop All Water Detectors
Diversitech
Flood Prevention Switch, Wired Connection
Mfr # CS-3
Zoro # G8519446
original price:
$14.55
9% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Type Wired
- Material Plastic
- Number of Sensors 1
- Power Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # CS-3
- Zoro # G8519446
- Country of Origin China
- Category Water Detectors
Dimensions
Power Cord Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Leak Detection Shut-Off Valve |
Connection Type | Wired |
Material | Plastic |
Number of Sensors | 1 |
Amps | 1.5 A |
Voltage | 24V AC |
Standards | UL |
Product Type | Drain Pan Clip Float Switch |
Current | 1.5 A |
Shut Off Feature | Shut-off Feature |
Description
Leak Detection Shut-Off Valve, Voltage 24V AC, Material Plastic, Connection Type Wired, Number of Sensors 1, Power Cord Length 6 ft, Product Type Drain Pan Clip Float Switch, Standards UL, Shut Off Feature Shut-off Feature, Current 1.5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Drain Lock, Floor Sink , 4", T45 (1021167)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- LEVEL SENSE Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products (LS-LEAK-2M)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- RESIDEO Water Detector Cable Sensor, 5 ft. Cord L (CHWES41013/U)
- Diversitech Water Detectors