Shop All AC & Refrigeration Accessories
Diversitech
Fin Comb Kit, 8 to 14 Fins per In.
Mfr # T-100
Zoro # G2260343
original price:
$10.59
6% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 11/16 in
- Fins per Inch 10, 11, 12, 8, 9, and 14
- Insertion Depth 1 in
- Includes 1 Black Handle and 6 Heads
- Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # T-100
- Zoro # G2260343
- Country of Origin Viet Nam
- Category AC & Refrigeration Accessories
Dimensions
Length | 4 11/16 in |
Insertion Depth | 1 in |
Width | 1 3/16 in |
Details
Fins per Inch | 10, 11, 12, 8, 9, and 14 |
Includes | 1 Black Handle and 6 Heads |
Item | Fin Comb Kit |
Description
Fin Comb Kit, Fins per Inch 10, 11, 12, 8, 9, and 14, Insertion Depth 1 in, Length 4 11/16 in, Width 1 3/16 in, Includes 1 Black Handle and 6 Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- ROBERTSHAW Gas Cooking Control, Tstat Kit For Ovens (4350-127)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA126.1P)
- CARRIER Fan 26dia 32deg 5/8"br 4bld Cw (LA01AD032)
- DIVERSITECH 4 in. Speedichannel Adjustable Flat Bend (230-AFB4)
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- DIVERSITECH Fin Comb, All Fin Sizes (T-300)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- DIVERSITECH Plastic Condensate Drain Pan, 27x39 (6-2739L)
- DIVERSITECH Drain Pan, Metal 32X63, 26Ga (6-M3263)
- ACTEK 11435 X 3 D X 34 H Coil Nut, 48812 (48812)
- Diversitech AC & Refrigeration Accessories