Shop All AC Mounting Pads
This Product is Discontinued
Diversitech
Equipment pad, 30 x 30 x 2 In Depth (Discontinued)
Mfr # ACP30302
Zoro # G2850355
This Product is Discontinued
Key Features
- Depth (In.) 2 in
- Length (In.) 30 in
- Width (In.) 30 in
- For Use With Any Type of Equipment that Requires Weight Distribution Support
- Type Equipment Mounting Pad,Plastic/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversitech
- MFR # ACP30302
- Zoro # G2850355
- UPC # 95247123582
- Country of Origin United States
- Category AC Mounting Pads
Dimensions
Depth (In.) | 2 in |
Length (In.) | 30 in |
Width (In.) | 30 in |
Details
Item | The Black Pad |
For Use With | Any Type of Equipment that Requires Weight Distribution Support |
Type | Equipment Mounting Pad,Plastic/Rubber |
Weight Capacity | 1,188 lb |
Description
The Black Pad, Equipment Mounting Pad,Plastic/Rubber, Depth (In.) 2 in, Length (In.) 30 in, Width (In.) 30 in, Weight Capacity 1,188 lb, For Use With Any Type of Equipment that Requires Weight Distribution Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.