Shop All AC & Refrigeration Accessories
This Product is Discontinued
Diversitech
Duct Odor Neutralizer, Gel, 8 oz., White (Discontinued)
Mfr # DUCT-FRESH-8
Zoro # G1702172
This Product is Discontinued
Key Features
- Size 8 oz
- Color Waxy White
- Application Odor Neutralizer for HVAC Systems
- Form Gel
- Biodegradable Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversitech
- MFR # DUCT-FRESH-8
- Zoro # G1702172
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8 oz |
Details
Item | Duct Odor Neutralizer |
Color | Waxy White |
Application | Odor Neutralizer for HVAC Systems |
Form | Gel |
Biodegradable | Biodegradable |
Non-Toxic | Yes |
Description
Duct Odor Neutralizer, Gel, Size 8 oz, Color Waxy White, Application Odor Neutralizer for HVAC Systems, Non-Toxic Yes, Biodegradable Biodegradable, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.