Diversitech

CP Series 12-1/4 x 7-3/4 x 9 in. 120-Volt Condensate Removal Pump 6 Pumps/Case (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Condensate Pumps
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A full featured pump suitable for use with condensate from high efficiency condensing furnaces and boilers which produce acidic condensate. It has 22 ft. of lift compared to the typical 20 ft. Features include vibration dampening feet and motor mounts, metal hang tabs, 4 inlet holes, a clear indicator display, a float switch and check valve.The elastomeric motor mounting gasket dampens vibrationRed, yellow, and green indicator lights show the pump status; the green shows the power applied to the pump, yellow shows the pump is running, and red is for high level alarmThe rubber feet that support the pump help to dampen vibration which reduces noise4 inlet versus 2 or 3 on other pumps provide the greatest installation versatility; inlet holes have a reinforced wall for durabilityFeatures a removable check valve which allows for hassle free cleaning1/4 in. quick connect terminals provide easy connection to the built-in overflow switch2 terminals are provided allowing the installer flexibility to connect the air handler shut-downSwitch features SPDT isolated contacts ready for connection to building automation systemsPump comes equipped with shatterproof stainless steel hang tabs which have hole-and-slot design for easy mountingTabs are located on convenient 8 in. centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products