Shop All AC & Refrigeration Accessories
Diversitech
Conduit Kit, Liquid Tight, 4 ft L, # 8THHN
Mfr # 6-34-4
Zoro # G1687813
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Tight Flexible
- Conduit Dia. (In.) 3/4 in
- Conduit Length (In.) 48 in
- Wire Size #8 THHN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # 6-34-4
- Zoro # G1687813
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Conduit Dia. (In.) | 3/4 in |
Conduit Length (In.) | 48 in |
Wire Size | #8 THHN |
Details
Type | Liquid Tight Flexible |
Item | Conduit Kit |
Description
Conduit Kit, Liquid Tight Flexible Type, Conduit Dia. (In.) 3/4 in, Conduit Length (In.) 48 in, Wire Size #8 THHN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 48-3/4" Hydronic Baseboard Heater, White (CLCU75-4)
- YORK Fan, Ultra Low Noise (026-41593-000)
- FUNCTIONAL DEVICES-RIB Relay 10 - 30Vac/Dc/208 - 277VacSPST No (RIBU1S)
- LASKO Hi Velocity Fan 3Spd Osc (U35115)
- DIVERSITECH Plastic Condensate Drain Pan, 27x39 (6-2739L)
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- DIVERSITECH Drain Clearing Gun, Red (SG-1)
- DIVERSITECH Plastic Condensate Drain Pan, 30x30 (6-3030L)
- DIVERSITECH Plastic Condensate Drain Pan, 27x48 (6-2748L)
- DIVERSITECH Fin Comb Kit, 8 to 14 Fins per In. (T-100)
- DUCTMATE 36 inch Hurricane Air Brace (GRAIRBRACE36GA)
- Diversitech AC & Refrigeration Accessories