Shop All Level Switches
Diversitech
Condensation Flood Detector Switch, SPDT
Mfr # WS-1
Zoro # G503887433
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Body Material ABS
- Amps 2 A
- Standards UL
- Compliance UL 508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversitech
- MFR # WS-1
- Zoro # G503887433
- Country of Origin China
- Category Level Switches
Dimensions
Float Switch Cord Length | 5 ft. |
Details
Voltage | 250V |
Body Material | ABS |
Amps | 2 A |
Item | Leak Detection Shut-Off Valve |
Standards | UL |
Compliance | UL 508 |
Float Switch Contact Form | SPDT |
Includes | (5) Wire Nuts |
Agency Compliance | UL |
Mounts | Drain Pan |
Wire Gauge | 18 AWG |
For Use With | Drain Pan |
Product Type | Condensation Flood Detector Switch |
Shut Off Feature | Shut-off Feature |
Current | 5 A |
Connection Type | Independently Powered |
Description
Leak Detection Shut-Off Valve, Voltage 250V, Connection Type Independently Powered, Includes (5) Wire Nuts, Product Type Condensation Flood Detector Switch, Standards UL, Shut Off Feature Shut-off Feature, Current 5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM (PD07P-APS-PAA)
- FILL-RITE 3-wheel Nickel-plated mechanical fuel transfer meter, 5-20 gpm. (807CN1)
- DAYTON Multi-Stage Booster Pump, 2 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 9 Stage, 134 psi Max Pressure (45MW91)
- STENNER Pump Tube, #7X Santoprene, PK5 (S4007X-5)
- DIVERSITECH NC Condensation Overflow Safety Switch (SOS-1)
- DIVERSITECH NC Condensation Pan Switch 24VAC (CC-1)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 600VAC (9037EG10)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switch (V4-2-U)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMDWOP)
- FLOWLINE SPDT Vertical Buoyancy Switch 25 psi (LV10-1301)
- HARWIL Potable Water Level Float Switch (L30N/F)
- Diversitech Level Switches