Shop All Condensate Pumps
Diversitech
Condensate Pump, 22 ft Lift, Low Prof, 120V
Mfr # CP-22LP
Zoro # G0547211
Sold in multiples of 6 for $460.74
Free Shipping & Returns
$460.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Potable Systems No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversitech
- MFR # CP-22LP
- Zoro # G0547211
- Country of Origin Viet Nam
- Category Condensate Pumps
Details
Item | Condensate Removal Pump |
For Use With Potable Systems | No |
Description
Condensate Removal Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3S Flotect Level Sw (L6EPS-S-S-3-S)
- DAYTON Hand Drum Pump, Aluminum, 7/8In OD (4HA26)
- FILL-RITE Drum Bracket, For DEF Pumps (KITDFDB)
- GREAT PLAINS INDUSTRIES M-150S-AU AUTO-CLOSING 12V PUMP W/12FT HOSE & NOZZLE (110000-100)
- DIVERSITECH Diversitech IQP-120 ClearVu Condensate Pump with Floatless Sensor - 22 ft. Lift, 120V (IQP-120)
- DIVERSITECH Mini Ductless System Pump (CVMINI)
- BECKETT Pump-460V Condensate 212 degree (CP654ULHTS)
- SKIDMORE Condensate Return Unit, 10 Gal, steel, Simplex (PS10N)
- BECKETT BK222TUL Medium Condensate Pump w/Safety Switch and tubing, 230V, 22 Foot Max Lift, 156gph (BK222TUL)
- LIEBERT Condensate Pump, 460V (1A19271P2)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- Diversitech Condensate Pumps