Shop All AC & Refrigeration Accessories
Diversitech
Condensate Drain Pan, Metal, 48Lx27Wx2D
Mfr # 6-M2748
Zoro # G3498896
product price: $60.45
/ea
Sold in multiples of 3 for $181.35
Not eligible for select promotions
$181.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Seamless Construction, Nestable, With Rolled Edges, Two Possible Drain Outlet Positions
- For Use With Air Conditioning, And Refrigeration, Heating, Ventilating
- Includes Drain line Fitting and Plug
- Color Natural Metal
- Depth (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # 6-M2748
- Zoro # G3498896
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 2 in |
Length (In.) | 48 in |
Width (In.) | 27 in |
Details
Promotion Restriction | Not eligible for promotion |
Characteristics | Seamless Construction, Nestable, With Rolled Edges, Two Possible Drain Outlet Positions |
For Use With | Air Conditioning, And Refrigeration, Heating, Ventilating |
Includes | Drain line Fitting and Plug |
Color | Natural Metal |
Material | 26 Gauge Galvanized Steel |
Item | Condensate Drain Pan |
Description
Condensate Drain Pan, 26 Gauge Galvanized Steel, Natural Metal Color, Length (In.) 48 in, Width (In.) 27 in, Depth (In.) 2 in, Seamless Construction, Nestable, With Rolled Edges, Two Possible Drain Outlet Positions, For Use With Air Conditioning, And Refrigeration, Heating, Ventilating, Includes Drain line Fitting and Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- NORDYNE 902661A 15 Second Hsi Ignitor (902661A)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF65)
- TRANE Transformer 115V Primary/24V Second, 35VA (TRR1729)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- DIVERSITECH CO2 Cartridges, Max. Working Pressure 1,200 psi, For Use With Drain Gun, Chrome, 12 Pack (GGC-12)
- DIVERSITECH SpeedClean CJ-125 - CoilJet®; Portable HVAC Coil Cleaner System, 125 PSI, 0.6 GPM (CJ-125)
- DIVERSITECH Plastic Condensate Drain Pan, 27x63 (6-2763L)
- DIVERSITECH Condensate Pan Treatment, 5 to 20 t (FLOW-PLUS-10)
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- DIVERSITECH Drain Gun, Charles Gallo Ad.Kit (GG-1A)
- Diversitech AC & Refrigeration Accessories