Shop All AC & Refrigeration Accessories
Diversitech
CO2 Cartridges, PK12
Mfr # SGC-12
Zoro # G4431326
product price: $36.65
/pk 12, $3.05/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drain Guns
- Application Clears Clogged Condensate Drains
- Color Red/Silver
- Material Aluminum
- Accessory Type CO2 Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversitech
- MFR # SGC-12
- Zoro # G4431326
- Country of Origin Taiwan, Province of China
- Category AC & Refrigeration Accessories
Details
For Use With | Drain Guns |
Application | Clears Clogged Condensate Drains |
Color | Red/Silver |
Material | Aluminum |
Item | CO2 Cartridges |
Accessory Type | CO2 Cartridges |
Description
CO2 Cartridges, Color Red/Silver, Aluminum Material, Clears Clogged Condensate Drains, For Use With Drain Guns, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- DAYTON Replacement Wheel (6379583)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- ACCUMULAIR Pleated Air Filter, 17" x 17" x 2", 6 Pack (FA17X17X2A_6)
- DIVERSITECH Plastic Condensate Drain Pan, 36x36 (6-3636L)
- DIVERSITECH Compressor Repair Kit, 12 Gauge Kit (TLC-3-12)
- DIVERSITECH 4 in. Speedichannel Adjustable Flat Bend (230-AFB4)
- DIVERSITECH Conduit Kit, Liquid Tight, 6 ft L, # 8THHN (6-34-6)
- DIVERSITECH Plastic Condensate Drain Pan, 32x63 (6-3263L)
- DIVERSITECH SpeedClean CJ-125 - CoilJet®; Portable HVAC Coil Cleaner System, 125 PSI, 0.6 GPM (CJ-125)
- HIGHSIDE CHEMICALS AC Leak Repair Quick Service Kit, 2 oz. (HS60002)
- Diversitech AC & Refrigeration Accessories