Diversitech

Cable Tie, 36"


product price: $20.29
/pk 50, $0.41/ea
Sold in multiples of 10 for $202.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 36"
  • Tensile Strength 175 lb.
  • Material Nylon 6/6
  • Cable Tie Duty Heavy Duty
  • Basic Material Plastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 36"

Details

Item Cable Tie
Tensile Strength 175 lb.
Material Nylon 6/6
Cable Tie Duty Heavy Duty
Basic Material Plastic

Description

Cable Tie,36 In., Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.