Shop All HVAC Installation Accessories
Diversitech
A/C Mounting Bracket, 30 In, PK2
Mfr # ACB-30
Zoro # G0346096
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With A/C Condensers and Heat Pumps
- Description 30 in, A/C Mounting Bracket
- Type 30 in
- Accessory Type A/C Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversitech
- MFR # ACB-30
- Zoro # G0346096
- Country of Origin Multiple
- Category HVAC Installation Accessories
Details
Item | A/C Mounting Bracket |
For Use With | A/C Condensers and Heat Pumps |
Description | 30 in, A/C Mounting Bracket |
Type | 30 in |
Accessory Type | A/C Mounting Bracket |
Description
A/C Mounting Bracket, 30 in, 30 in, A/C Mounting Bracket, For Use With A/C Condensers and Heat Pumps, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSCA Decorative 80 CFM Ceiling Bathroom Exhaust Fan with LED Light and White Globe (7106-03)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- DAYTON Replacement Propeller (6377992)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 360W, 0.5"Wx10'L (HSTAT051010)
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- DIVERSITECH Heat Pump Riser, Two Piece, 3 In., Gray (HPR-3-2P)
- DIVERSITECH Heat Resis. Cloth 36 X 36In. (16520)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In., Gray (HPR-6-2P)
- DIVERSITECH Heat Pump Riser, Two Piece, 6 In, Black (HPR-6-2PG)
- DIVERSITECH A/C Mounting Bracket, 42 In, PK2 (ACB-42)
- SUPCO Access Fitting, SF2245 (SF2245)
- Diversitech HVAC Installation Accessories