Shop All Industrial Storage Cabinets
Diversified Spaces
Maple Storage Cabinet, 32 in W, 84 in H
Mfr # DBC-1M
Zoro # G1893311
product price: $1,634.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,634.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 32 in
- Material Maple
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # DBC-1M
- Zoro # G1893311
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 32 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Maple |
Item | Storage Cabinet |
Description
Storage Cabinet,Drafting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51813)
- KRUEGER Therma Level Gauge, Tank 31" D, 2" NPT (H-2-31)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 48Wx24Dx78H, Gray (316061)
- Diversified Spaces Industrial Storage Cabinets