Shop All Lab Tables & Workbenches
Diversified Woodcraft
Workstation, Red, 36 in Overall L.
Mfr # 2946K
Zoro # G812010119
product price: $5,617.99
/ea
Free Shipping & Returns
$5,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, (2) GFI Protected AC Duplex Receptacles
- Material Oak
- Work Surface Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2946K
- Zoro # G812010119
- UPC # 082056894567
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 4 1/4 ft |
Overall Height | 36 in |
Overall Length | 8 ft |
Details
Item | Workstation |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, (2) GFI Protected AC Duplex Receptacles |
Material | Oak |
Work Surface Material | Epoxy |
Countertop Material | Epoxy |
Product Type | Workstation |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 in |
For Use With | Books, Laptop Computers |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Weight | 568 lb |
Assembly | Assembly Required |
Description
Workstation, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- YSI Cal Solution, EC, 1000 uS/cm, 1 Pt, PK8 (3167)
- YSI Probe Membranes w/Fill Solution (5775)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Woodcraft Lab Tables & Workbenches