Shop All Lab Tables & Workbenches
Diversified Woodcraft
Workstation, Red, 36 in Overall L.
Mfr # 2944K
Zoro # G312010152
product price: $5,922.99
/ea
Free Shipping & Returns
$5,922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, (2) GFI Protected AC Duplex Receptacles and Data Outlets
- Material Oak
- Countertop Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2944K
- Zoro # G312010152
- UPC # 843998000177
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 46 in |
Overall Length | 7 1/4 ft |
Overall Width | 36 in |
Details
Item | Workstation |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks Include Adjustable Shelves, (2) GFI Protected AC Duplex Receptacles and Data Outlets |
Material | Oak |
Countertop Thickness | 3/4 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Phenolic Resin |
Product Type | Cabinets |
Assembly | Assembly Required |
For Use With | Secure Classroom |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Weight | 388 lb |
Countertop Material | Phenolic |
Load Capacity | 500 lb |
Description
Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102B)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Diversified Woodcraft Lab Tables & Workbenches