Shop All Lab Tables & Workbenches
Diversified Woodcraft
Wooden Leg Tables with Compartments, BK
Mfr # C730LBBK30E
Zoro # G712007622
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- For Use With Cognitive Abilities Classroom, Laboratory Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # C730LBBK30E
- Zoro # G712007622
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 30 in |
Overall Length | 6 ft |
Overall Width | 24 in |
Details
Item | Wooden Leg Tables with Compartments |
Frame Material | Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Load Capacity | 500 lb |
Countertop Thickness | 1 1/4 in |
Countertop Material | Laminate |
Work Surface Material | Laminate |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Description
Wooden Leg Tables with Compartments, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P3 Electricity Usage Monitor, Kill A Watt (P4460)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 24/40 (K162440)
- SYNTHWARE HICKMAN STILL HEAD, WITH SIDE PORT, 14/10. (H121410)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Woodcraft Lab Tables & Workbenches