Shop All Lab Tables & Workbenches
Diversified Woodcraft
Wall Service Bench, Red, 9 ft. Overall L.
Mfr # 3244K
Zoro # G512010129
product price: $5,319.99
/ea
Free Shipping & Returns
$5,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 1,500 lb
- Color Red
- Features (4) Locking Drawers, Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles
- Number of Drawers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 3244K
- Zoro # G512010129
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 24 in |
Overall Length | 9 ft |
Overall Width | 36 in |
Details
Item | Wall Service Bench |
Frame Material | Wood |
Load Capacity | 1,500 lb |
Color | Red |
Features | (4) Locking Drawers, Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles |
Number of Drawers | 4 |
Assembly | Assembly Required |
For Use With | Peninsula Work Area |
Work Surface Material | Phenolic Resin |
Material | Oak |
Countertop Material | Phenolic |
Weight | 737 lb |
Countertop Thickness | 3/4 in |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Product Type | Kinetic Wall Service Station |
ADA Compliant | ADA Compliant |
Description
Wall Service Bench, Load Capacity 1,500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton General-Purpose pH Probe, Sealed, (35805-01)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- GLAS-COL PID Control (104A PL612)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Diversified Woodcraft Lab Tables & Workbenches