Shop All Lab Tables & Workbenches
Diversified Woodcraft
Wall Service Bench, Red, 9 ft. Overall L.
Mfr # 3224K
Zoro # G812010126
product price: $4,937.99
/ea
Free Shipping & Returns
$4,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 1,500 lb
- Color Red
- Features Locking Cabinet Includes Adjustable Shelf and (2) Locking Drawers Above the Doors, Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles
- Material Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 3224K
- Zoro # G812010126
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 24 in |
Overall Length | 9 ft |
Overall Width | 36 in |
Details
Item | Wall Service Bench |
Frame Material | Wood |
Load Capacity | 1,500 lb |
Color | Red |
Features | Locking Cabinet Includes Adjustable Shelf and (2) Locking Drawers Above the Doors, Chemical Resistant, Earth-Friendly UV Finish, (2) GFI Protected AC Duplex Receptacles |
Material | Oak |
Assembly | Assembly Required |
For Use With | Peninsula Work Area |
Countertop Material | Phenolic |
Number of Drawers | 4 |
Work Surface Material | Phenolic Resin |
Weight | 652 lb |
ADA Compliant | ADA Compliant |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Countertop Thickness | 3/4 in |
Product Type | Kinetic Wall Service Station |
Description
Wall Service Bench, Load Capacity 1,500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- DURAC Precision Combined Form API Hydrometer (B61823-0200)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- Diversified Woodcraft Lab Tables & Workbenches