Shop All Lab Cabinets
Diversified Woodcraft
Tote Storage Cabinet, Maple, 184 lb.
Mfr # MTTC-4824M
Zoro # G112029552
product price: $2,271.99
/ea
Free Shipping & Returns
$2,271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Maple
- Number of Drawers 24
- Color Maple
- Number of Shelves 0
- Standards MAS Certified Green, SEFA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # MTTC-4824M
- Zoro # G112029552
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Overall Height | 4 1/4 ft |
Caster Size | 4 in |
Overall Depth | 22 in |
Overall Width - Maximum | 4 ft |
Details
Item | Tote Storage Cabinet |
Material | Maple |
Number of Drawers | 24 |
Color | Maple |
Number of Shelves | 0 |
Standards | MAS Certified Green, SEFA Compliant |
Includes | (24) Totes |
Assembly | Assembly Required |
Caster Type | Locking Swivel |
Includes Casters | Casters Included |
Standing Style | Freestanding |
ADA Compliant | Not ADA Compliant |
Opening Style | Drawer Cabinet |
Product Type | Mobile Cabinet |
Includes Work Surface | Work Surface Included |
Weight | 184 lb |
Number of Doors | 0 |
Description
Tote Storage Cabinet, Color Maple, Material Maple, Number of Shelves 0, Number of Drawers 24, Assembly Assembly Required, Standards MAS Certified Green, SEFA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- SP SCIENCEWARE Labmat Bench Liner Sheets, White (F24675-0020)
- SPECTRUM Sodm Fluoride, Pwdr, USP, EP, BP, 2.5kg (SO167-2.5KG)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- Diversified Woodcraft Lab Cabinets