Shop All Lab Cabinets
Diversified Woodcraft
Storage Cabinet, Steel, 371 lb.
Mfr # 253259
Zoro # G712120840
product price: $3,696.99
/ea
Free Shipping & Returns
$3,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Number of Shelves 3
- Assembly Assembled
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 253259
- Zoro # G712120840
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Overall Width - Maximum | 34 in |
Overall Height | 5 3/8 ft |
Overall Depth | 34 in |
Details
Item | Storage Cabinet |
Material | Steel |
Color | Yellow |
Number of Shelves | 3 |
Assembly | Assembled |
Number of Drawers | 0 |
Shelving Material | Galvanized Steel |
Opening Style | Door Cabinet |
Includes Work Surface | Work Surface Not Included |
Number of Doors | 2 |
Product Type | Tall Cabinet |
ADA Compliant | Not ADA Compliant |
Weight | 371 lb |
Standing Style | Wall Mounted |
Description
Storage Cabinet, Color Yellow, Material Steel, Number of Shelves 3, Number of Drawers 0, Assembly Assembled, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- CLEVELAND VIBRATOR CO Vibratory Jogger, 110V, 12 x 12 In (VJ1212-110V)
- YSI Quatro, 4-port Flow Cell (6850)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- Diversified Woodcraft Lab Cabinets