Shop All Lab Cabinets
Diversified Woodcraft
Storage Cabinet, Steel, 304 lb.
Mfr # 253260
Zoro # G312120776
product price: $4,793.99
/ea
Free Shipping & Returns
$4,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Shelves 3
- Assembly Assembled
- Color Yellow
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 253260
- Zoro # G312120776
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Overall Depth | 18 in |
Overall Width - Maximum | 43 in |
Overall Height | 5 3/8 ft |
Details
Item | Storage Cabinet |
Material | Steel |
Number of Shelves | 3 |
Assembly | Assembled |
Color | Yellow |
Number of Drawers | 0 |
Number of Doors | 2 |
ADA Compliant | Not ADA Compliant |
Weight | 304 lb |
Product Type | Tall Cabinet |
Shelving Material | Galvanized Steel |
Opening Style | Door Cabinet |
Includes Work Surface | Work Surface Not Included |
Standing Style | Wall Mounted |
Description
Storage Cabinet, Color Yellow, Material Steel, Number of Shelves 3, Number of Drawers 0, Assembly Assembled, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- HYDRION Test Strips, Detects Free Chlorine, 1/4" W (CH-1000)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- Diversified Woodcraft Lab Cabinets