Shop All Lab Tables & Workbenches
Diversified Woodcraft
Science Lab Table , 60" W 30" H, Wood
Mfr # P7601K30N
Zoro # G4437721
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Surface Material Wood
- Width 60"
- Depth 24"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Woodcraft
- MFR # P7601K30N
- Zoro # G4437721
- UPC # 874002005727
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 30" |
Overall Width | 24 in |
Overall Height | 30 in |
Overall Length | 5 ft |
Details
Item | Science Lab Table |
Frame Material | Wood |
Surface Material | Wood |
Color | Oak |
Material | Wood |
Load Capacity | 500 lb |
Countertop Material | Laminate |
Product Type | Lab Table |
Work Surface Material | Laminate |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 1/4 in |
Description
Work Station, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Liquid, 30 mL (HA7430-A)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Diversified Woodcraft Lab Tables & Workbenches