Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Oak, 30 in Overall L.
Mfr # P7406K30N
Zoro # G912006760
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Oak
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Woodcraft
- MFR # P7406K30N
- Zoro # G912006760
- UPC # 082056896059
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 42 in |
Overall Length | 6 ft |
Overall Width | 30 in |
Details
Item | Plain Apron Table |
Frame Material | Wood |
Color | Oak |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
Countertop Material | Epoxy |
Product Type | Lab Table |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Load Capacity | 500 lb |
Countertop Thickness | 1 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Epoxy |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 41mm, 13mm Dia., PK1000 (229441)
- DIGI-SENSE Traceable 2-in-1 Waterproof Food HACCP T (98767-37)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches