Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Oak, 30 in Overall L.
Mfr # P7244K30N
Zoro # G512006757
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Oak
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P7244K30N
- Zoro # G512006757
- UPC # 082056895991
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 30 in |
Overall Height | 36 in |
Overall Length | 6 ft |
Details
Item | Plain Apron Table |
Frame Material | Wood |
Color | Oak |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
Work Surface Material | Phenolic Resin |
Countertop Material | Phenolic |
ADA Compliant | Not ADA Compliant |
Load Capacity | 500 lb |
Product Type | Lab Table |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Countertop Thickness | 3/4 in |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- TABLECRAFT Slotted Spatula, Silicone/SS, 12.875"L (10054)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Woodcraft Lab Tables & Workbenches