Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Black, 36 in Overall L.
Mfr # P760LBBM36N
Zoro # G312006766
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Maple Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Maple
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Woodcraft
- MFR # P760LBBM36N
- Zoro # G312006766
- UPC # 082056897315
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 ft |
Overall Width | 24 in |
Overall Height | 36 in |
Details
Item | Plain Apron Table |
Frame Material | Maple Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Maple |
Load Capacity | 500 lb |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Countertop Material | Laminate |
Work Surface Material | Laminate |
Product Type | Fixed Height Leg Table |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Laminate, Frame Material Maple Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- YSI pH Kit for Multi-Probe System (5564)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- LAB SAFETY SUPPLY Buffer Solution, pH 4.00, 20mL, PK20 (GR122800-CASE)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches