Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Black, 36 in Overall L.
Mfr # P7602BM36N
Zoro # G612006732
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Maple Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Maple
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P7602BM36N
- Zoro # G612006732
- UPC # 082056897247
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 ft |
Overall Width | 24 in |
Overall Height | 36 in |
Details
Item | Plain Apron Table |
Frame Material | Maple Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Maple |
Load Capacity | 500 lb |
ADA Compliant | Not ADA Compliant |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Work Surface Material | Chemguard |
Product Type | Fixed Height Leg Table |
Countertop Thickness | 1 1/4 in |
Countertop Material | ChemGuard |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material ChemGuard, Frame Material Maple Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- CYTIVA WHATMAN PH Indicator Strip, 1.8 to 3.8 pH, PK200 (2626-990)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Woodcraft Lab Tables & Workbenches