Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Black, 36 in Overall L.
Mfr # P710LBBM36N
Zoro # G912006753
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Maple Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Maple
- Countertop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P710LBBM36N
- Zoro # G912006753
- UPC # 082056897070
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 4 ft |
Overall Width | 24 in |
Overall Height | 36 in |
Details
Item | Plain Apron Table |
Frame Material | Maple Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Maple |
Countertop Material | Laminate |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 1/4 in |
Load Capacity | 500 lb |
Work Surface Material | Laminate |
Product Type | Fixed Height Leg Table |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Laminate, Frame Material Maple Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Water Quality Test Kit, Chlorine (147010)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- MEDEGEN MEDICAL PRODUCTS Pitcher Plus, Turquoise, 28 oz., PK100 (H222-07)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches