Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Black, 30 in Overall L.
Mfr # P730LBBK30N
Zoro # G512006733
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- Countertop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P730LBBK30N
- Zoro # G512006733
- UPC # 082056896011
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 24 in |
Overall Height | 30 in |
Overall Length | 6 ft |
Details
Item | Plain Apron Table |
Frame Material | Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
Countertop Material | Laminate |
ADA Compliant | Not ADA Compliant |
Load Capacity | 500 lb |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Countertop Thickness | 1 1/4 in |
Work Surface Material | Laminate |
Product Type | Lab Table |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- WHIRL-PAK Sampling Bag, Self-Standing, 18 oz., PK500 (B01365)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- Diversified Woodcraft Lab Tables & Workbenches