Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Black, 30 in Overall L.
Mfr # P722LBBK30E
Zoro # G512006740
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- Product Type Lab Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P722LBBK30E
- Zoro # G512006740
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 ft |
Overall Width | 30 in |
Overall Height | 36 in |
Details
Item | Plain Apron Table |
Frame Material | Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
Product Type | Lab Table |
Countertop Thickness | 1 1/4 in |
Work Surface Material | Laminate |
ADA Compliant | Not ADA Compliant |
Countertop Material | Laminate |
Load Capacity | 500 lb |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- TRICORBRAUN 38-400 White Metal Continuous Thread Closure, Plastisol Flat Top (006425)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Diversified Woodcraft Lab Tables & Workbenches