Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, Black, 30 in Overall L.
Mfr # P712LBBK30E
Zoro # G712006755
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Oak
- ADA Compliant Not ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P712LBBK30E
- Zoro # G712006755
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 30 in |
Overall Length | 4 ft |
Overall Height | 30 in |
Details
Item | Plain Apron Table |
Frame Material | Wood |
Color | Black |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Oak |
ADA Compliant | Not ADA Compliant |
Countertop Material | Laminate |
Product Type | Lab Table |
Countertop Thickness | 1 1/4 in |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Work Surface Material | Laminate |
Load Capacity | 500 lb |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Galvanic DO Sensor, Instant On (605202)
- LABCONCO Zero Pressure Weathercap 12" dia. (5622100)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Diversified Woodcraft Lab Tables & Workbenches