Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, 30 in Overall L.
Mfr # P7606M30N
Zoro # G912006739
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Maple Wood
- Color Black/Maple
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Maple
- Work Surface Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P7606M30N
- Zoro # G912006739
- UPC # 082056897278
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 24 in |
Overall Length | 5 ft |
Overall Height | 30 in |
Details
Item | Plain Apron Table |
Frame Material | Maple Wood |
Color | Black/Maple |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Maple |
Work Surface Material | Epoxy |
Countertop Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Product Type | Fixed Height Leg Table |
Countertop Thickness | 1 in |
Load Capacity | 500 lb |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Maple Wood, Color Black/Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- CORNING PYREX 1 mL Disposable Serological, PK 250 (7078-1CN)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches