Shop All Lab Tables & Workbenches
Diversified Woodcraft
Plain Apron Table, 30 in Overall L.
Mfr # P7604M30N
Zoro # G612006749
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Maple Wood
- Color Maple; Black (Phenolic Top Color)
- Features Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots
- Material Maple
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # P7604M30N
- Zoro # G612006749
- UPC # 082056897254
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 ft |
Overall Height | 30 in |
Overall Width | 24 in |
Details
Item | Plain Apron Table |
Frame Material | Maple Wood |
Color | Maple; Black (Phenolic Top Color) |
Features | Equipped with Non-Skid Adjustable Leveling Glides and Rubber Leg Boots |
Material | Maple |
Countertop Thickness | 3/4 in |
Product Type | Fixed Height Leg Table |
ADA Compliant | Not ADA Compliant |
For Use With | Cognitive Abilities Classroom, Laboratory Equipment |
Load Capacity | 500 lb |
Countertop Material | Phenolic |
Work Surface Material | Phenolic Resin |
Description
Plain Apron Table, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Maple Wood, Color Maple; Black (Phenolic Top Color)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Diversified Woodcraft Lab Tables & Workbenches