Shop All Lab Tables & Workbenches
Diversified Woodcraft
Perimeter Workstation, 36 in Overall L.
Mfr # 2844K
Zoro # G512010112
product price: $8,079.99
/ea
Free Shipping & Returns
$8,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 500 lb
- Color Red
- Features Locking Drawers, Chemical Resistant UV Finish, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles
- For Use With Laboratory Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2844K
- Zoro # G512010112
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 7 ft |
Overall Length | 7 1/2 ft |
Overall Height | 36 in |
Details
Item | Perimeter Workstation |
Frame Material | Wood |
Load Capacity | 500 lb |
Color | Red |
Features | Locking Drawers, Chemical Resistant UV Finish, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles |
For Use With | Laboratory Equipment |
Countertop Material | Phenolic |
Material | Oak |
Assembly | Assembly Required |
Work Surface Material | Phenolic Resin |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 3/4 in |
Number of Cabinets | 4 |
Product Type | Kinetic Perimeter Workstation |
Weight | 662 lb |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Description
Perimeter Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Pan, Brass, 12 In Dia, 3 1/2 In D (PB12F)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 2000 (JBF2000)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 250mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010250)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- Diversified Woodcraft Lab Tables & Workbenches