Shop All Lab Tables & Workbenches
Diversified Woodcraft
Perimeter Workstation, 36 in Overall L.
Mfr # 2834K
Zoro # G012010117
product price: $7,414.99
/ea
Free Shipping & Returns
$7,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 500 lb
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2834K
- Zoro # G012010117
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 36 in |
Overall Width | 7 ft |
Overall Length | 7 1/2 ft |
Details
Item | Perimeter Workstation |
Frame Material | Wood |
Load Capacity | 500 lb |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles |
Assembly | Assembly Required |
Material | Oak |
Number of Drawers | 4 |
Work Surface Material | Phenolic Resin |
Countertop Material | Phenolic |
For Use With | Laboratory Equipment |
ADA Compliant | Not ADA Compliant |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Number of Cabinets | 4 |
Weight | 639 lb |
Countertop Thickness | 3/4 in |
Product Type | Kinetic Perimeter Workstation |
Description
Perimeter Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- SENSOREX pH Elctrd Hvy Dty 3/4 NPT 10ft Cbl Flt (S272CD/BNC)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 1kg (P1306-1KG)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Diversified Woodcraft Lab Tables & Workbenches