Shop All Lab Tables & Workbenches
Diversified Woodcraft
Perimeter Workstation, 36 in Overall L.
Mfr # 2814K
Zoro # G712010134
product price: $5,414.99
/ea
Free Shipping & Returns
$5,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 500 lb
- Color Red
- Features Chemical Resistant UV Finish, Full Cabinet Doors with Locks, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles
- Material Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 2814K
- Zoro # G712010134
- UPC # 082056894550
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 7 1/2 ft |
Overall Width | 7 ft |
Overall Height | 36 in |
Details
Item | Perimeter Workstation |
Frame Material | Wood |
Load Capacity | 500 lb |
Color | Red |
Features | Chemical Resistant UV Finish, Full Cabinet Doors with Locks, Perimeter Workstation Designed for Up to (4) Students, (2) GFI Protected AC Duplex Receptacles |
Material | Oak |
For Use With | Laboratory Equipment |
Countertop Material | Phenolic |
Work Surface Material | Phenolic Resin |
Assembly | Assembly Required |
Weight | 673 lb |
Number of Cabinets | 4 |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
ADA Compliant | Not ADA Compliant |
Product Type | Kinetic Perimeter Workstation |
Countertop Thickness | 3/4 in |
Description
Perimeter Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART No-Wire 20-Place PP Rack, Holds 16 to 20 (F18514-0020)
- UNITED SCIENTIFIC Laser Diffraction Kit (LDFKIT)
- SPECTRUM K Sorbate, Pwdr, FCC, 12kg (P1408-12KG)
- NALGENE Sample Vial, 12 mL, 27.1 mm Dia, PK12 (6250-0012)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Woodcraft Lab Tables & Workbenches