Shop All Lab Tables & Workbenches
Diversified Woodcraft
Octagon Workstation with Drawers, Red
Mfr # 1544K
Zoro # G612010142
product price: $6,783.99
/ea
Free Shipping & Returns
$6,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
- Material Oak
- Number of Drawers 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1544K
- Zoro # G612010142
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 4 3/4 ft |
Overall Width | 4 3/4 ft |
Overall Height | 36 in |
Details
Item | Octagon Workstation with Drawers |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles |
Material | Oak |
Number of Drawers | 16 |
Countertop Thickness | 3/4 in |
Load Capacity | 1,500 lb |
ADA Compliant | Not ADA Compliant |
Assembly | Assembly Required |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Work Surface Material | Phenolic Resin |
Countertop Material | Phenolic |
Product Type | Kinetic Octagon Workstation |
Weight | 534 lb |
Description
Octagon Workstation with Drawers, Load Capacity 1,500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- TRICORBRAUN 64 Oz Glass Handleware, Round, Flint, 38-405 Finger Hole (127145)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- INDUSTRIAL C & S GE Equipment GRND Kit (TGL20CP)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches