Shop All Lab Tables & Workbenches
Diversified Woodcraft
Octagon Workstation with Drawers, Oak
Mfr # 1546KF
Zoro # G012010131
Free Shipping & Returns
$5,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
- Material Oak
- Overall Length 4 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Woodcraft
- MFR # 1546KF
- Zoro # G012010131
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 4 3/4 ft |
Overall Height | 36 in |
Overall Width | 4 3/4 ft |
Details
Item | Octagon Workstation with Drawers |
Frame Material | Wood |
Color | Black/Red |
Features | Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles |
Material | Oak |
Weight | 607 lb |
Work Surface Material | Epoxy |
Load Capacity | 1,500 lb |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Countertop Thickness | 1 in |
Product Type | Kinetic Octagon Workstation |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Countertop Material | Epoxy |
Number of Drawers | 16 |
Description
Octagon Workstation with Drawers, Load Capacity 1,500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- UNITED SCIENTIFIC Coriolis Effect Model (UNCOEF001)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeB, Glass, 2mL, Pk12 (5PTE4)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches