Shop All Lab Tables & Workbenches
Diversified Woodcraft
Octagon Workstation with Drawers, Oak
Mfr # 1546K
Zoro # G812010133
product price: $7,063.99
/ea
Free Shipping & Returns
$7,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
- Material Oak
- Product Type Kinetic Octagon Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1546K
- Zoro # G812010133
- UPC # 082056894505
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 4 3/4 ft |
Overall Height | 36 in |
Overall Width | 4 3/4 ft |
Details
Item | Octagon Workstation with Drawers |
Frame Material | Wood |
Color | Black/Red |
Features | Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles |
Material | Oak |
Product Type | Kinetic Octagon Workstation |
Weight | 621 lb |
ADA Compliant | Not ADA Compliant |
Number of Drawers | 16 |
Assembly | Assembly Required |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Load Capacity | 1,500 lb |
Countertop Material | Epoxy |
Work Surface Material | Epoxy |
Countertop Thickness | 1 in |
Description
Octagon Workstation with Drawers, Load Capacity 1,500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- GARDNER BENDER Gardner Bender GFI-3501 GFCI Outlet Tester, 120 Vac (GFI-3501)
- UNITED SCIENTIFIC Beaker, 8.5 oz, 3 1/4 in H, 2 1/2 in Dia (UN3007-250)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- Diversified Woodcraft Lab Tables & Workbenches