Shop All Lab Tables & Workbenches
Diversified Woodcraft
Octagon Workstation, 36 in Overall L.
Mfr # 1616KF
Zoro # G912010118
product price: $4,213.99
/ea
Free Shipping & Returns
$4,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
- Material Oak
- Weight 442 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1616KF
- Zoro # G912010118
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 1/4 ft |
Overall Width | 5 1/4 ft |
Overall Height | 36 in |
Details
Item | Octagon Workstation |
Frame Material | Wood |
Color | Black/Red |
Features | Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles |
Material | Oak |
Weight | 442 lb |
Product Type | Kinetic Octagon Workstation |
Number of Drawers | 4 |
Countertop Material | Epoxy |
Countertop Thickness | 1 in |
Load Capacity | 500 lb |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Assembly | Assembly Required |
Description
Octagon Workstation, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Funnel, Analytical, 25mm, PP, PK5 (600145-5)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- HEATHROW SCIENTIFIC Eco-smartFunnel Disposable Paper F, PK25 (HS120219)
- POLYSCIENCE Thermometer Holder (700-437-KIT-GRAINGER)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- Diversified Woodcraft Lab Tables & Workbenches