Shop All Lab Tables & Workbenches
Diversified Woodcraft
Octagon Workstation, 36 in Overall L.
Mfr # 1614KF
Zoro # G512010105
product price: $4,173.99
/ea
Free Shipping & Returns
$4,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
- Material Oak
- Overall Length 5 1/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 1614KF
- Zoro # G512010105
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 5 1/4 ft |
Overall Height | 36 in |
Overall Width | 5 1/4 ft |
Details
Item | Octagon Workstation |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles |
Material | Oak |
Countertop Thickness | 3/4 in |
Number of Drawers | 4 |
Load Capacity | 500 lb |
Countertop Material | Phenolic |
ADA Compliant | Not ADA Compliant |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Product Type | Kinetic Octagon Workstation |
Work Surface Material | Phenolic Resin |
Assembly | Assembly Required |
Weight | 335 lb |
Description
Octagon Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- AFS Dressing Forcep 8" (640400)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- DRAEGER Alcohol Free Anti-Fog Solution - Gel 50 (R52560)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Woodcraft Lab Tables & Workbenches