Shop All Lab Tables & Workbenches
Diversified Woodcraft
Octagon Workstation, 36 in Overall L.
Mfr # 1516KF
Zoro # G712010097
Free Shipping & Returns
$3,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Black/Red
- Features Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
- Material Oak
- Product Type Kinetic Octagon Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Woodcraft
- MFR # 1516KF
- Zoro # G712010097
- UPC # 082056894499
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Width | 4 3/4 ft |
Overall Length | 4 3/4 ft |
Overall Height | 36 in |
Details
Item | Octagon Workstation |
Frame Material | Wood |
Color | Black/Red |
Features | Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles |
Material | Oak |
Product Type | Kinetic Octagon Workstation |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Weight | 355 lb |
Number of Drawers | 4 |
Countertop Thickness | 1 in |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Countertop Material | Epoxy |
Load Capacity | 500 lb |
Work Surface Material | Epoxy |
Description
Octagon Workstation, Load Capacity 500 lb, Countertop Material Epoxy, Frame Material Wood, Color Black/Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0002)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- Diversified Woodcraft Lab Tables & Workbenches