Shop All Lab Tables & Workbenches
Diversified Woodcraft
Octagon Workstation, 36 in Overall L.
Mfr # 1514K
Zoro # G912010125
Free Shipping & Returns
$5,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles
- Material Oak
- ADA Compliant Not ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Woodcraft
- MFR # 1514K
- Zoro # G912010125
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 36 in |
Overall Width | 4 3/4 ft |
Overall Length | 4 3/4 ft |
Details
Item | Octagon Workstation |
Frame Material | Wood |
Color | Red |
Features | Chemical Resistant UV Finish, (4) GFI Protected AC Duplex Receptacles |
Material | Oak |
ADA Compliant | Not ADA Compliant |
Countertop Material | Phenolic |
Product Type | Kinetic Octagon Workstation |
Weight | 282 lb |
Assembly | Assembly Required |
Load Capacity | 500 lb |
Countertop Thickness | 3/4 in |
Work Surface Material | Phenolic Resin |
Number of Drawers | 4 |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Description
Octagon Workstation, Load Capacity 500 lb, Countertop Material Phenolic, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Woodcraft Lab Tables & Workbenches