Shop All Lab Tables & Workbenches
Diversified Woodcraft
Multi-Purpose Mobile Cart, Red
Mfr # 3DP-3624M
Zoro # G512010143
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Maple Wood
- Overall Length 36 in
- Color Red
- Load Capacity 500 lb
- Features Hang Up to (6) Spools on the Aluminum Upright, Dovetailed Drawer for Storage and a Plywood Shelf for Extra Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 3DP-3624M
- Zoro # G512010143
- UPC # 082056894802
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Length | 36 in |
Overall Height | 26 in |
Overall Width | 36 in |
Caster Size | 4 in |
Shelf Width | 12 in |
Shelf Height | 24 in |
Details
Item | Multi-Purpose Mobile Cart |
Frame Material | Maple Wood |
Color | Red |
Load Capacity | 500 lb |
Features | Hang Up to (6) Spools on the Aluminum Upright, Dovetailed Drawer for Storage and a Plywood Shelf for Extra Storage |
Caster Type | Locking |
Material | Oak |
Product Type | Kinetic Multi-Purpose Cart |
Shelving Material | Wood |
Weight | 99 lb |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 1/2 in |
Description
Multi-Purpose Mobile Cart, Load Capacity 500 lb, Frame Material Maple Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- Diversified Woodcraft Lab Tables & Workbenches