Shop All Lab Cabinets
Diversified Woodcraft
Mobile Tote Storage Cabinet, Wood, 176 lb.
Mfr # 4751K
Zoro # G312029475
product price: $2,002.99
/ea
Free Shipping & Returns
$2,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Number of Drawers 21
- Standards MAS Certified Green, SEFA Compliant
- Assembly Assembly Required
- Includes (2) Lockable Swing Doors, (21) Tote Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 4751K
- Zoro # G312029475
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Overall Width - Maximum | 4 ft |
Overall Height | 41 1/2 in |
Overall Depth | 24 in |
Caster Size | 4 in |
Details
Item | Mobile Tote Storage Cabinet |
Material | Wood |
Number of Drawers | 21 |
Standards | MAS Certified Green, SEFA Compliant |
Assembly | Assembly Required |
Includes | (2) Lockable Swing Doors, (21) Tote Trays |
Number of Shelves | 0 |
Color | Black, Oak |
Standing Style | Freestanding |
Handle | Double |
Product Type | Mobile Cabinet |
Caster Type | Locking Swivel |
Weight | 176 lb |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Plastic |
Includes Work Surface | Work Surface Included |
Opening Style | Door Cabinet |
Includes Casters | Casters Included |
Number of Doors | 2 |
Description
Mobile Tote Storage Cabinet, Color Black, Oak, Material Wood, Number of Shelves 0, Number of Drawers 21, Handle Double, Assembly Assembly Required, Standards MAS Certified Green, SEFA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- DYNALON LABORATORY TRAY 4X26X22 HDPE (108874-4)
- CAFRAMO Lab Stand, Compact (A210)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- DIVERSIFIED WOODCRAFT Mobile Tote Tray Cabinet, Maple, 214 lb. (MTTC-4824WDM)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- Diversified Woodcraft Lab Cabinets