Shop All Lab Tables & Workbenches
Diversified Woodcraft
Mobile Lab, Red, 33 in Overall L.
Mfr # 4352K
Zoro # G512010099
product price: $3,311.99
/ea
Free Shipping & Returns
$3,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 500 lb
- Color Red
- Features Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets
- Assembly Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 4352K
- Zoro # G512010099
- UPC # 082056894956
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Caster Size | 4 in |
Overall Width | 33 in |
Overall Length | 6 ft |
Overall Height | 24 in |
Details
Item | Mobile Lab |
Frame Material | Wood |
Load Capacity | 500 lb |
Color | Red |
Features | Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets |
Assembly | Assembly Required |
Caster Type | Swivel |
Number of Drawers | 3 |
Work Surface Material | Chemguard |
Material | Oak |
Countertop Material | ChemGuard |
For Use With | Classroom Demos |
Weight | 240 lb |
Countertop Thickness | 1 1/4 in |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
ADA Compliant | ADA Compliant |
Product Type | Kinetic Lab Station |
Description
Mobile Lab, Load Capacity 500 lb, Countertop Material ChemGuard, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., PP (49H033)
- AFFINITY TOOL WORKS BORA Customizable Mobile Base Kit - 400 Lb Capacity (PM-1100)
- GLOBE SCIENTIFIC Cap, Pe, PK1000 (113132)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Woodcraft Lab Tables & Workbenches