Shop All Lab Tables & Workbenches
Diversified Woodcraft
Mobile Instructor's Desk, 36in Overall L.
Mfr # 4332K
Zoro # G312010107
product price: $2,607.99
/ea
Free Shipping & Returns
$2,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Color Red
- Features GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Includes a Pull Out Writing Board for Additional Workspace, Unit has Space to Store the Optional Mirror/Marker Board, Unit Includes Two Rod Sockets and a Full Upright Set
- Material Oak
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 4332K
- Zoro # G312010107
- UPC # 082056894895
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Caster Size | 4 in |
Overall Height | 28 in |
Overall Length | 4 ft |
Overall Width | 36 in |
Details
Item | Mobile Instructor's Desk |
Frame Material | Wood |
Color | Red |
Features | GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Includes a Pull Out Writing Board for Additional Workspace, Unit has Space to Store the Optional Mirror/Marker Board, Unit Includes Two Rod Sockets and a Full Upright Set |
Material | Oak |
Load Capacity | 500 lb |
Product Type | Kinetic Mobile Demo Table with Sink and Storage |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Caster Type | Locking Swivel |
Assembly | Assembly Required |
Countertop Material | ChemGuard |
Work Surface Material | Chemguard |
Number of Drawers | 3 |
Weight | 250 lb |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Description
Mobile Instructor's Desk, Load Capacity 500 lb, Countertop Material ChemGuard, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial, Clear, 5mL, Neck Size 24-400, PK12 (W986259NG)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1402-15)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- DIVERSIFIED WOODCRAFT Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Woodcraft Lab Tables & Workbenches