Shop All Mobile Workbenches & Workstations
Diversified Woodcraft
MOBILE DEMONSTRATION TABLE W/DRWRS
Mfr # 4222KF
Zoro # G4437679
product price: $1,431.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,431.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Demonstration Table
- Load Capacity 500 lb
- Width 48"
- Color Beige
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 4222KF
- Zoro # G4437679
- UPC # 874002000883
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48" |
Depth | 28" |
Height | 36" |
Caster Dia. | 4" |
Caster Size | 4 in |
Overall Width | 28 in |
Overall Length | 4 ft |
Overall Height | 36 in |
Description
Table with Drawers, Load Capacity 500 lb, Width 48 in, Depth 28 in, Height 36 in, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Beige, Includes Gfi Protected Ac Duplex Electrical Outlet With A 25' Extension Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- MILWAUKEE TOOL Drawer Divider, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H (48-22-8472)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV239)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- Diversified Woodcraft Mobile Workbenches & Workstations