Shop All Lab Tables & Workbenches
Diversified Woodcraft
Mobile Demo Center, Red, 36 in Overall L.
Mfr # 4342KF-RS
Zoro # G112010130
Free Shipping & Returns
$2,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Load Capacity 500 lb
- Features Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets
- Number of Drawers 4
- Countertop Material ChemGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Woodcraft
- MFR # 4342KF-RS
- Zoro # G112010130
- UPC # 082056894949
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Overall Height | 30 in |
Caster Size | 4 in |
Overall Width | 36 in |
Overall Length | 4 1/2 ft |
Details
Item | Mobile Demo Center |
Frame Material | Wood |
Load Capacity | 500 lb |
Color | Red |
Features | Chemical Resistant UV Finish, GFI Protected AC Duplex Electrical Outlet with a 25 ft Extension Cord, Aluminum Sliding Door Glides and Lock, Unit Comes Installed with (2) Rod Sockets |
Number of Drawers | 4 |
Countertop Material | ChemGuard |
Assembly | Assembly Required |
Work Surface Material | Chemguard |
Caster Type | Locking Swivel |
Material | Oak |
Weight | 234 lb |
Product Type | Kinetic Demo Center |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 1/4 in |
Description
Mobile Demo Center, Load Capacity 500 lb, Countertop Material ChemGuard, Frame Material Wood, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 5mm, 1 lb (GFT005)
- AMSCOPE 1X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C10-ZS)
- RPI Lithium Chloride, 500g (L45000-500.0)
- OAKTON Calibration Solution.EC, 2764 uS/cm, 1 Pt (WD-00653-20)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- Diversified Woodcraft Lab Tables & Workbenches