Shop All Lab Cabinets
Diversified Woodcraft
Mobile Charging Station, Wood, 311 lb.
Mfr # 4741K
Zoro # G312483765
product price: $1,809.99
/ea
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Overall Height 42 1/2 in
- Number of Shelves 2
- Number of Drawers 0
- Standing Style Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Woodcraft
- MFR # 4741K
- Zoro # G312483765
- UPC # 082056895045
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Overall Height | 42 1/2 in |
Overall Width - Maximum | 4 ft |
Overall Depth | 30 in |
Caster Size | 4 in |
Details
Item | Mobile Charging Station |
Material | Wood |
Number of Shelves | 2 |
Number of Drawers | 0 |
Standing Style | Freestanding |
Opening Style | Door Cabinet |
Number of Doors | 2 |
Includes Work Surface | Work Surface Included |
Product Type | Mobile Cabinet |
Standards | MAS Certified Green, SEFA Compliant |
Caster Type | Locking Swivel |
Includes Casters | Casters Included |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Plastic |
Weight | 311 lb |
Color | Black, Oak |
Assembly | Assembly Required |
Handle | Double |
Description
Mobile Charging Station, Color Black, Oak, Material Wood, Number of Shelves 2, Number of Drawers 0, Handle Double, Assembly Assembly Required, Standards MAS Certified Green, SEFA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.